30,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Halcyon® 30,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Features inverter technology, allowing the unit to operate more quietly and economically than conventional units
- Ultra compact yet efficient, providing maximum comfort in 30% less space
- Includes apple catechin filter, an ion deodorizing filter, and a wireless remote controller
- Features a dry mode to help control humidity even when cooling is not needed
- Also features a sleep timer and program timer
- Auto restart, reset and changeover
- Outdoor unit only
-
Green
Specifications
- AMP:
- 13.1, 13.2, 17, 18.5
- Auto Switching Heat:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 32000 Btu/h
- Collection:
- Halcyon®
- Decibel Rating (dB):
- 55 dB
- Depth:
- 13
- EER:
- 10.0
- Energy Star Compliant:
- Yes
- Height:
- 32-3/4
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 35-1/2
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Max CFM:
- 677
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 17.5
- Suction Line (OD):
- 3/8
- Volts:
- 208/230V
- Weight:
- 135
- Width:
- 35-3/8
- Zones:
- 1