This product requires certification to purchase.

36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

Fujitsu

Halcyon™ 36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FAOUH36LPAS1
  • Item #9674914
  • Manufacturer Part #AOUH36LPAS1
4.7 out of 5 Customer Rating
Fujitsu

Halcyon™ 36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FAOUH36LPAS1
  • Item #9674914
  • Manufacturer Part #AOUH36LPAS1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
17.8, 13.5, 18.9, 23.4
Auto Switching Heat:
Yes
BTU:
36000
BTU Cooling Rating:
33000 Btu/h
BTU Heat Rating:
34000 Btu/h
CFM:
1180 ft3/min
Collection:
Halcyon™
Compressor Type:
Inverter
Decibel Rating (dB):
54 dB
Depth:
11 in
EER:
8.1
Energy Star Compliant:
Yes
HSPF:
11.0
Height:
13-3/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
2187 cfm
Max Fuse Size:
30
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18.0
Suction Line (OD):
5/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
117 lb
Width:
45-1/4 in
Zones:
1