This product requires certification to purchase.

36 MBH Wall Mount Indoor 3 Tons Mini-Split Single-Zone

Fujitsu

Halcyon® 36 MBH Wall Mount Indoor 3 Tons Mini-Split Single-Zone

  • Fast #
  • Part #FASU36RLXB
  • Item #5059537
  • Manufacturer Part #ASU36RLXB
4.1 out of 5 Customer Rating
Fujitsu

Halcyon® 36 MBH Wall Mount Indoor 3 Tons Mini-Split Single-Zone

  • Fast #
  • Part #FASU36RLXB
  • Item #5059537
  • Manufacturer Part #ASU36RLXB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Wall mount
  • Used in single-zone systems
  • Inverter technology
  • Wireless remote control
  • Requires Certification
  • Green


Specifications

AMP:
14.8, 17, 23.3, 30
Auto Switching Heat:
No
BTU Cooling Rating:
33000 Btu/h
BTU Heat Rating:
33000 Btu/h
Collection:
Halcyon®
Decibel Rating (dB):
55 dB
Depth:
9
EER:
8.5
HSPF:
9.0
Height:
12-5/8
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8
MBH:
36
Max Fuse Size:
30
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
15.5
Suction Line (OD):
5/8
Volts:
208/230V
Weight:
134
Width:
39-5/16
Zones:
1