4-1/4 in. Plastic Controls for ASU-RLF, ASU-RLF2 and ASU-RLS2
This product has been replaced by
Manufacturer Part #FJ-RC-WIFI-1BT
Halcyon® 4-1/4 in. Plastic Controls for ASU-RLF, ASU-RLF2 and ASU-RLS2
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Turn the mini-split on before arriving home
- Change the program if the user is arriving late
- Know the current room temperature of your home
- Check if the unit is still on once out of your home and turn if off
- Program the mini-split with calendar scheduler in an easy intuitive way
- Available in several languages
- Available in Celsius and Fahrenheit
- Get instant alarm notifications
- Two year warranty from date of installation
- Warranty: 2 Years
Specifications
- Auto Switching Heat:
- No
- Collection:
- Halcyon®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-13/100
- Height:
- 2-3/4
- Indoor Outdoor:
- Indoor
- Length:
- 4-1/4
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Controls
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- UPC:
- 762983577428
- Width:
- 4-1/4