This product requires certification to purchase.

42,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V

Fujitsu

Halcyon™ 42,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FAOU42RGLX
  • Item #7805496
  • Manufacturer Part #AOU42RGLX
3.6 out of 5 Customer Rating
Brand image
Fujitsu

Halcyon™ 42,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FAOU42RGLX
  • Item #7805496
  • Manufacturer Part #AOU42RGLX
3.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Slim & Compact design indoor unit & outdoor unit
  • Improved installation flexibility
  • Smart System: Auto Mode
  • High Efficiency & Quiet operation
  • Use WIFI adapter UTY-TFSXZ2 to control your unit with Fujitsu’s FGLAir smartphone app
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
19.7, 16.8
Application:
Residential
Auto Switching Heat:
No
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
BTU Heat Rating:
47000 Btu/h
Collection:
Halcyon™
Decibel Rating (dB):
57 dB
Depth:
13 in
EER:
11.3
HSPF:
9.7
Height:
50-13/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Liquid Line (OD):
3/8 in
MBH:
42
Max CFM:
3973 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18.5
Suction Line (OD):
5/8 in
Tonnage:
3.5 Ton
Volts:
208/230V
Watts:
4.39 kW
Weight:
209 lb
Width:
35-7/16 in
Zones:
1