42,000 BTU - Indoor - 4-Way Ceiling Cassette - 18.2 SEER2 - R-410A
Halcyon® 42,000 BTU - Indoor - 4-Way Ceiling Cassette - 18.2 SEER2 - R-410A
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ceiling Cassette
- Ideal for multi-level housing, doctor offices, and nursing homes
- Branch duct capable
- HSPF: 8.5
- Heat/cooling auto switch
- Individual zoning control
- No ductwork, meaning less energy loss
Specifications
- A2L Compatible:
- No
- AMP:
- 21.7
- Auto Switching Heat:
- No
- BTU:
- 42000
- BTU Cooling Rating:
- 42700 Btu/h
- BTU Heat Rating:
- 45200 Btu/h
- Collection:
- Halcyon®
- Decibel Rating (dB):
- 50 dB
- Depth:
- 32-2/3
- Energy Star Compliant:
- No
- Height:
- 11-5/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 37
- Liquid Line (OD):
- 3/8
- MBH:
- 42
- Max CFM:
- 1000
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 15.0
- Suction Line (OD):
- 5/8
- Tonnage:
- 3.5 - 5 Ton
- Type:
- FAUU42RCLX
- Volts:
- 208/230V
- Weight:
- 88
- Width:
- 32-3/4
- Zones:
- 1