This product requires certification to purchase.

42 MBH Ceiling Mount Indoor 3.5 Tons Mini-Split Single-Zone

This product has been replaced by

Fujitsu 42K CIRCULAR FLOW CEILING CASSETTE HP AIR HANDLER 230V
Fujitsu 42,000 BTU - Indoor - 4-Way Ceiling Cassette - 18.2 SEER2 - R-410A
Manufacturer Part #AUU42RGLX
Fujitsu

Halcyon® 42 MBH Ceiling Mount Indoor 3.5 Tons Mini-Split Single-Zone

  • Fast #
  • Part #FAUU42RCLX
  • Item #2481901
  • Manufacturer Part #AUU42RCLX
4.2 out of 5 Customer Rating

This product has been replaced by

Fujitsu 42K CIRCULAR FLOW CEILING CASSETTE HP AIR HANDLER 230V
Fujitsu 42,000 BTU - Indoor - 4-Way Ceiling Cassette - 18.2 SEER2 - R-410A
Manufacturer Part #AUU42RGLX
Fujitsu

Halcyon® 42 MBH Ceiling Mount Indoor 3.5 Tons Mini-Split Single-Zone

  • Fast #
  • Part #FAUU42RCLX
  • Item #2481901
  • Manufacturer Part #AUU42RCLX
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Ceiling Cassette
  • Ideal for multi-level housing, doctor offices, and nursing homes
  • Branch duct capable
  • HSPF: 8.5
  • Heat/cooling auto switch
  • Individual zoning control
  • No ductwork, meaning less energy loss
  • Requires Certification

Specifications

AMP:
21.7
Auto Switching Heat:
No
BTU:
42000
BTU Cooling Rating:
42700 Btu/h
BTU Heat Rating:
45200 Btu/h
Collection:
Halcyon®
Decibel Rating (dB):
50 dB
Depth:
32-2/3
EER:
9.2
Energy Star Compliant:
No
Height:
11-5/8
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
37
Liquid Line (OD):
3/8
MBH:
42
Max CFM:
1000
Max Fuse Size:
30
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
15.0
Suction Line (OD):
5/8
Type:
FAUU42RCLX
Volts:
208/230V
Weight:
88
Width:
32-3/4
Zones:
1