48,000 BTU - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Fujitsu

Halcyon™ 48,000 BTU - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fujitsu

Halcyon™ 48,000 BTU - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FAOUG48LMAS1
  • Item #8874594
  • Manufacturer Part #AOUG48LMAS1
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All-aluminum indoor unit coil
  • High static pressure, up to 1.0 in WG
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory provided and field installed electric heat kit - Up to 15.5kW
  • Minimum clearance on three sides only 21in. clearance on the front for service
  • Downflow and Horizontal Right kits provided with each AHU at no additional cost
  • Adaptive fan motor control - Optimum indoor comfort
  • Indoor sound levels as low as 24 dBA
  • External Input/Output Interface - Interlock with 3rd party systems
  • Requires Certification

Specifications

AMP:
20.1, 32.4
Application:
Residential
Auto Switching Heat:
No
BTU:
48000
BTU Cooling Rating:
45600 Btu/h
BTU Heat Rating:
53000 Btu/h
Collection:
Halcyon™
Decibel Rating (dB):
55 dB
Depth:
14-9/16 in
EER:
8.2
ETL Listed:
Yes
Energy Star Compliant:
No
HSPF:
10.2
Height:
39-5/16 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
48
Max CFM:
2590 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17
Suction Line (OD):
5/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
5.94 kW
Weight:
198 lb
Width:
38-3/16 in
Zones:
1