9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Fujitsu

Halcyon™ 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fujitsu

Halcyon™ 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FAOUH09LMAH1
  • Item #9634678
  • Manufacturer Part #AOUH09LMAH1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
3, 3.9, 6.9, 9.4, 12.5
Auto Switching Heat:
Yes
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
12000 Btu/h
Collection:
Halcyon™
Compressor Type:
Inverter
Decibel Rating (dB):
48 dB
Depth:
11-7/16 in
EER:
15.4
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
13
Height:
21-5/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
9
Max CFM:
901 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
26.5
Suction Line (OD):
3/8 in
Volts:
208/230V
Weight:
73 lb
Width:
31-7/16 in
Zones:
1