This product requires certification to purchase.

9 MBH Wall Mount Indoor 0.75 Tons Mini-Split Single-Zone

Fujitsu

Halcyon™ 9 MBH Wall Mount Indoor 0.75 Tons Mini-Split Single-Zone

  • Fast #
  • Part #FASU9RLS3
  • Item #5059540
  • Manufacturer Part #ASU9RLS3
4.5 out of 5 Customer Rating
Brand image
Fujitsu

Halcyon™ 9 MBH Wall Mount Indoor 0.75 Tons Mini-Split Single-Zone

  • Fast #
  • Part #FASU9RLS3
  • Item #5059540
  • Manufacturer Part #ASU9RLS3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Wall mount
  • Used in single-zone systems
  • Inverter technology
  • Wireless remote control
  • Programmable remote
  • Requires Certification
  • Green


Specifications

AMP:
2.5, 3.3
Auto Switching Heat:
No
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
12000 Btu/h
Collection:
Halcyon™
Decibel Rating (dB):
42 dB
Depth:
10-5/8 in
EER:
18.0
HSPF:
14.2
Height:
11-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
65 ft
Liquid Line (OD):
1/4 in
MBH:
9
Max CFM:
489 cfm
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
33.0
Suction Line (OD):
3/8 in
Volts:
208/230V
Weight:
37 lb
Width:
37 in
Zones:
1