18k BTU Cooling - Plastic Slim Duct - 2-Zones
Halcyon® HFI 18k BTU Cooling - Plastic Slim Duct - 2-Zones
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ideal for medium spaces where spot cooling or heating is required
- Inverter technology allows components to vary their speed to match the required capacity to achieve operating efficiency
- Includes apple catechin filter, an ion deodorizing filter, and a wireless remote controller
- Features a dry mode to help control humidity even when cooling is not needed
- Auto restart, reset and changeover
- Indoor unit only
- AHRI Certified
- Frequency: 60 Hz
Specifications
- A2L Compatible:
- No
- Application:
- Heat Pump
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 20000 Btu/h
- CFM:
- 442
- Collection:
- Halcyon® HFI
- Decibel Rating (dB):
- 33 dB
- Depth:
- 24-11/25
- Height:
- 7-25/32
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 35-7/16
- Liquid Line (OD):
- 1/4
- MBH:
- 18
- Max CFM:
- 554
- MiniSplit Parts or Accessory Type:
- Slim Duct
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 49
- Width:
- 35-11/25
- Zones:
- 2