This product requires certification to purchase.

22-7/16 in. Plastic Cassette

Fujitsu

Halcyon® HFI 22-7/16 in. Plastic Cassette

  • Fast #
  • Part #FACUH12LUAS1
  • Item #9634650
  • Manufacturer Part #ACUH12LUAS1
4 out of 5 Customer Rating
Brand image
Fujitsu

Halcyon® HFI 22-7/16 in. Plastic Cassette

  • Fast #
  • Part #FACUH12LUAS1
  • Item #9634650
  • Manufacturer Part #ACUH12LUAS1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wireless remote controller
  • Automatic airflow adjustment
  • Auto/Cool/Dry/Fan/Heat/modes
  • 24 Hr. Timer
  • Powerful mode
  • Auto changeover
  • Cold prevention
  • Compact Cassette
  • Ideal for multi-room system
  • Individual zoning control
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.19
Application:
Heat Pump
Auto Switching Heat:
No
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
Collection:
Halcyon® HFI
Depth:
22-7/16 in
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Height:
9-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
27-9/16 in
MBH:
12
Material:
Plastic
Material Type:
PVC
MiniSplit Parts or Accessory Type:
Cassette
Tonnage:
1 Ton
Volts:
208/230V
Watts:
23 W
Width:
27-14/25 in
Zones:
4