This product requires certification to purchase.

Inverter Control - 24RLX HY

Fujitsu

Inverter Control - 24RLX HY

  • Fast #
  • Part #FK9709892008
  • Item #5150331
  • Manufacturer Part #K9709892008
3.5 out of 5 Customer Rating
Fujitsu

Inverter Control - 24RLX HY

  • Fast #
  • Part #FK9709892008
  • Item #5150331
  • Manufacturer Part #K9709892008
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Auto Switching Heat:
No
Fits Model:
24RLXFW Mini-Split Heat Pump
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount, Floor Mount
Length:
10
Material:
Plastic
MiniSplit Parts or Accessory Type:
Controls
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Zones:
1