This product requires certification to purchase.

Inverter Control for AOU24RLXFZ

Fujitsu

Inverter Control for AOU24RLXFZ

  • Fast #
  • Part #FK9709682784
  • Item #9626989
  • Manufacturer Part #K9709682784
4.6 out of 5 Customer Rating
Fujitsu

Inverter Control for AOU24RLXFZ

  • Fast #
  • Part #FK9709682784
  • Item #9626989
  • Manufacturer Part #K9709682784
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

Auto Switching Heat:
No
Fits Model:
AOU24RLXFZ
Height:
2-4/5
Length:
11-1/5
MiniSplit Parts or Accessory Type:
Inverter Control
Volts:
24V
Width:
10-1/10