Thermostat for ASU Series Indoor Units
Thermostat for ASU Series Indoor Units
Frequently Purchased Together
Product Details
Product Details
- Thermostat
Specifications
- Brand Model Compatibility:
- AGU12RLF, AGU15RLF, AGU9RLF, ARU12RLF, ARU18RLF, ARU24RLF, ARU7RLF, ARU9RLF, ASU12RLF, ASU12RLF1, ASU12RLS3, ASU15RLF1, ASU15RLS3, ASU18RLF, ASU24RLF, ASU30RLE, ASU7RLF, ASU7RLF1, ASU9RLF, ASU9RLF1, ASU9RLS3
- Depth:
- 3-7/16 in
- Height:
- 1-1/16 in
- Smart Home Compatibility:
- Honeywell, NEST
- Smart Home Enabled:
- Yes
- Volts:
- 24V
- Width:
- 3-7/16 in