This product requires certification to purchase.

7,000 BTU - Indoor Wall Mount - Mini-Split Multi-Zone - 230/1

Fujitsu

7,000 BTU - Indoor Wall Mount - Mini-Split Multi-Zone - 230/1

  • Fast #
  • Part #FWHP07WMA21S
  • Item #9948808
  • Manufacturer Part #WHP07WMA21S
4.3 out of 5 Customer Rating
Brand image
Fujitsu

7,000 BTU - Indoor Wall Mount - Mini-Split Multi-Zone - 230/1

  • Fast #
  • Part #FWHP07WMA21S
  • Item #9948808
  • Manufacturer Part #WHP07WMA21S
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Auto restart
  • Quiet mode
  • °C & °F convertible
  • 24 hour timer
  • Horizontal auto swing louver
  • Requires Certification

Specifications

BTU:
7000
Decibel Rating (dB):
42 dB
Depth:
8-7/16 in
Height:
10-5/8 in
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
7
Max CFM:
383 cfm
Suction Line (OD):
3/8 in
Tonnage:
0.5 Ton
Weight:
20 lb
Width:
33-7/16 in