Multi-Position - Air Handler
Westinghouse Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 0.8 in-WG (200 Pa)
- Heating down to -13 Deg F(-25 Deg C)
- 3-position AHU - up, right, left
- Maximum line set length is 164 ft
- Built-in base pan heater
- Dual point power connection
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 9.6, 8.7
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CFM:
- 800 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- Westinghouse
- Configuration:
- Multi-Position
- Depth:
- 21-5/8 in
- EER:
- 10.9
- EER2:
- 9.8
- ETL Listed:
- Yes
- Height:
- 46-1/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 18.0
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Watts:
- 2.2 kW
- Weight:
- 135.5 lb
- Width:
- 19-5/8 in