30 in. 16.87 cu. ft. Built-In Column Freezer in Panel Ready
30 in. 16.87 cu. ft. Built-In Column Freezer in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Our overlay column freezers are both powerful, elegant and provide commercial grade performance
- Custom panels can be installed to provide a completely integrated look with adjacent cabinets and feature a brilliant white aluminum interior with metal bins on full extension stainless glides
- All units feature an accessory ice maker, with food preservation being the priority
- Combining elegant design and commercial quality, ensures optimal food preservation performance
- A dedicated compressor and evaporator provide consistent and precise temperatures throughout
- Deep freezing
- Total no-frost
- LED lighting
- Integrated installation
- Holiday mode
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 16.87 cu ft
- Height:
- 83-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Product Type:
- Column
- Volts:
- 115V
- Weight:
- 340 lb
- Width:
- 30 in