16 cu. ft. Bottom Freezer Refrigerator in Panel Ready
400 Series 16 cu. ft. Bottom Freezer Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Total no-frost
- LED lighting
- Integrated installation
- Noise level 43 dB
- Deep freezing
- Extended preservation mode
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 cu ft
- Collection:
- 400 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Overlay Panel
- Control Type:
- Touch Screen
- Depth:
- 23-5/8 in
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- Yes
- Freezer Capacity (Cu Ft):
- 4.5 cu ft
- Height:
- 83-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 3
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 11.5 cu ft
- Refrigerator Type:
- Bottom Freezer
- Volts:
- 120V
- Weight:
- 496 lb
- Width:
- 29-11/16 in