This product requires certification to purchase.

17.44 cu. ft. Freezerless Refrigerator in Panel Ready

Fulgor Milano

700 Series 17.44 cu. ft. Freezerless Refrigerator in Panel Ready

  • Fast #
  • Part #FF7IRC30O1L
  • Item #10152137
  • Manufacturer Part #F7IRC30O1-L
5 out of 5 Customer Rating
Brand image
Fulgor Milano

700 Series 17.44 cu. ft. Freezerless Refrigerator in Panel Ready

  • Fast #
  • Part #FF7IRC30O1L
  • Item #10152137
  • Manufacturer Part #F7IRC30O1-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Total no-frost
  • LED lighting
  • Integrated installation
  • Holiday mode
  • Sabbath mode compliant
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2
CEC Compliant:
Not for Sale in CA
Capacity:
17.44 cu ft
Collection:
700 Series
Color Finish Category:
Neutrals
Color Finish Name:
Overlay Panel
Control Type:
Digital
Depth:
24 in
Energy Star Compliant:
No
Energy Star Most Efficient:
No
Height:
83-1/2 in
Installation Type:
Built-in
Interior Light:
Yes
Material:
Stainless Steel
Number of Shelves:
3
Refrigerator Capacity (Cu Ft):
17.44 cu ft
Refrigerator Type:
Freezerless Refrigerators
Volts:
115V
Weight:
340 lb
Width:
30 in