17.44 cu. ft. Freezerless Refrigerator in Panel Ready
700 Series 17.44 cu. ft. Freezerless Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Total no-frost
- LED lighting
- Integrated installation
- Holiday mode
- Sabbath mode compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 17.44 cu ft
- Collection:
- 700 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Overlay Panel
- Control Type:
- Digital
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Energy Star Most Efficient:
- No
- Height:
- 83-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 3
- Refrigerator Capacity (Cu Ft):
- 17.44 cu ft
- Refrigerator Type:
- Freezerless Refrigerators
- Volts:
- 115V
- Weight:
- 340 lb
- Width:
- 30 in