30 ACCENTO GAS RANGE 4 ALUMINUM BURNERS
Accento - 400 Series 30 ACCENTO GAS RANGE 4 ALUMINUM BURNERS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 Dual Flame Burners - The dual integrated valve allows for control of the inner burner for low simmering to the outer solid brass burner for 18,000 BTU's.
- Commercial Grates - Continuous cast iron grates over a matte finished porcelain burner bowl for a completely integrated look that is beautiful and easy to clean.
- Liquid Propane Convertible - Natural gas or liquid propane, the included conversion kit lets this range be installed in any kitchen.
- 4.4 cu. ft. Capacity - Enjoy a 4.4 cubic-foot oven with dual convection, multi-level lighting, and a full-extension rack with stainless glides
- Dual Convection - This technology utilizes two 1,300-watt elements which operate simultaneously for unsurpassed baking performance and even temperatures.
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- Automatic Shut-Off:
- No
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Collection:
- Accento - 400 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 29-3/4 in
- Fuel Type:
- Propane, Natural Gas
- Handle Material:
- Stainless Steel
- Handle Type:
- Tubular
- Height:
- 39 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 3
- Power Source:
- Gas
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 600 W
- Weight:
- 322 lb
- Width:
- 29-3/4 in