34-1/4 in. Under Cabinet Range Hood in Stainless Steel
Sofia - 600 Series 34-1/4 in. Under Cabinet Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1000 CFM Dual Motor - 500 CFM per motor for a total of 1000 CFM
- Baffle Filters - Professional style baffle filters will handle any style of cooking surface you throw at it.
- LED Lighting - lasts longer than fluorescent lighting, it reducing energy consumption, which generates minimal heat. All of this makes LED lighting great for the environment.
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Application:
- Residential
- CFM:
- 1000 ft3/min
- Collection:
- Sofia - 600 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 18-1/2 in
- Duct Size:
- 5-15/16 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 13-1/8 in
- Hood Vent Type:
- Convertible
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 4
- Sones:
- 75
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 540 W
- Weight:
- 60 lb
- Width:
- 34-1/4 in