34-1/4 in. Under Cabinet Range Hood in Stainless Steel
Sofia - 600 Series 34-1/4 in. Under Cabinet Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal Blower - Cast aluminum body blower for great durability that you can rely on.
- LED Lighting - provides energy efficiency and a bright cooking area.
- Stainless Steel Baffle Filter - Commercial-Style stainless steel baffle filter systems are highly efficient at capturing grease and also washable for easy cleaning.
Specifications
- ADA Compliant:
- No
- AMP:
- 3.8
- Application:
- Residential
- CFM:
- 600 ft3/min
- Collection:
- Sofia - 600 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 18-1/2 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 13-1/8 in
- Hood Vent Type:
- Convertible
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 69
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 115V
- Watts:
- 430 W
- Weight:
- 51 lb
- Width:
- 34-1/4 in