36 in. Wall Mount Range Hood in Stainless Steel
Sofia - 600 Series 36 in. Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Baffle Filters - Professional style baffle filters will handle any style of cooking surface you throw at it.
- LED Lighting - lasts longer than fluorescent lighting, it reducing energy consumption, which generates minimal heat. All of this makes LED lighting great for the environment.
- Scotch Brite Stainless Steel - Durable and long lasting Scotch Brite stainless steel
Specifications
- ADA Compliant:
- No
- AMP:
- 3.8
- Application:
- Residential
- Brand Model Compatibility:
- F6CK36-12
- CFM:
- 600 ft3/min
- Collection:
- Sofia - 600 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 24 in
- Duct Size:
- 5-7/8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 18 in
- Hood Vent Type:
- Convertible
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 72
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 115V
- Watts:
- 430 W
- Weight:
- 70 lb
- Width:
- 36 in