47-7/8 in. 6.5 cu. ft. 7-Burner BTU Smoothtop Electric Freestanding Range in Stainless Steel
Sofia 47-7/8 in. 6.5 cu. ft. 7-Burner BTU Smoothtop Electric Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy clean ceramic glass
- Dual max power
- Trilaminate stainless steel griddle
- Power boost burner
- Pan detection system
- Residual heat sensor
- Dual true convection
- Single true convection
- Soft closing door
- Self-clean oven
Specifications
- ADA Compliant:
- No
- AMP:
- 84.6, 50
- Burner Type:
- Smoothtop
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.5 cu ft
- Collection:
- Sofia
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 30 in
- Height:
- 37-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 7
- Power Source:
- Electric
- Self Clean:
- Yes
- Volts:
- 208/240V
- Watts:
- 20.3 kW
- Weight:
- 450.6 lb
- Width:
- 47-7/8 in