This product requires certification to purchase.

7-Burner Induction Cooktop in Stainless Steel

Fulgor Milano

Sofia 7-Burner Induction Cooktop in Stainless Steel

  • Fast #
  • Part #FF6IRT487S1
  • Item #10152294
  • Manufacturer Part #F6IRT487S1
3.9 out of 5 Customer Rating
Brand image
Fulgor Milano

Sofia 7-Burner Induction Cooktop in Stainless Steel

  • Fast #
  • Part #FF6IRT487S1
  • Item #10152294
  • Manufacturer Part #F6IRT487S1
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 7 powerful premium European inductors
  • 4 single induction cooking zones
  • 1 dual max power with Ø 11" cooking zone
  • 2 bridge zone elements
  • One integrated trilaminate griddle + lid
  • Residual heat and power-on indicators
  • Melting and simmering function
  • Knob controlled
  • Digital inute minderm
  • Pot detection system
  • Requires Certification

Specifications

AMP:
60
Burner Type:
Induction
CEC Compliant:
For Sale in CA
Collection:
Sofia
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
29-3/4 in
Height:
7 in
Material:
Glass, Stainless Steel
Number of Burners:
7
Power Source:
Electric
Volts:
208/240V
Watts:
5500 W
Width:
47-7/8 in