Full Brim Helmet with 4-Point Ratchet Suspension in Red
Full Brim Helmet with 4-Point Ratchet Suspension in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Z89.1 Class E, ANSI Z89.1 Class G 2014
- Color Finish Name:
- Red
- Material:
- Plastic
- Material Type:
- Polypropylene