This product requires certification to purchase.

18 oz. Cleaner in Clear (Case of 12)

Fuller Industries

One Moment™ 18 oz. Cleaner in Clear (Case of 12)

  • Fast #
  • Part #FF803215CA
  • Item #10172176
  • Manufacturer Part #F803215
5 out of 5 Customer Rating
Brand image
Fuller Industries

One Moment™ 18 oz. Cleaner in Clear (Case of 12)

  • Fast #
  • Part #FF803215CA
  • Item #10172176
  • Manufacturer Part #F803215
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One Moment foamy cleaner and disinfectant is designed for cleaning, deodorizing, and disinfecting for hospitals, nursing homes, schools, hotels, homes, and food processing establishments
  • It is effective at preventing cross-contamination, and it can be used on hard non-porous surfaces
  • Requires Certification

Documents


Specifications

Application:
Cleaning, Deodorizing, Disinfecting
Collection:
One Moment™
Color Finish Name:
Clear
Package Quantity:
Case of 12
Product Type:
Cleaner
Size:
18 oz
UPC:
785990803274