This product requires certification to purchase.

20A 120V Single Pole Single Throw Coil Relay

Functional Devices

20A 120V Single Pole Single Throw Coil Relay

  • Fast #
  • Part #FRIB2401SB
  • Item #7048583
  • Manufacturer Part #RIB2401SB
5 out of 5 Customer Rating
Brand image
Functional Devices

20A 120V Single Pole Single Throw Coil Relay

  • Fast #
  • Part #FRIB2401SB
  • Item #7048583
  • Manufacturer Part #RIB2401SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Suitable for HVAC applications, including suspension cables and related accessories.
  • Designed to support and secure HVAC systems effectively
  • Requires Certification

Specifications

AMP:
20
Depth:
1-4/5 in
Horsepower:
2 hp
Maximum Temperature:
140
Power Source:
Electric
Time Delay:
No
UL Listed:
UL 916/UL 864/UL 508
Volts:
120V