30V 150A Current Sensor
30V 150A Current Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- AMP:
- 150
- Height:
- 1-3/4
- Length:
- 2-13/25
- Power Source:
- Electric
- Product Type:
- Current Sensor
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 30V
- Width:
- 2