This product requires certification to purchase.

*CVR* ARGYLE 1 LGHT WALL SCONCE

Fusion™ *CVR* ARGYLE 1 LGHT WALL SCONCE

  • Fast #
  • Part #JFSN850130WENC
  • Item #4985542
  • Manufacturer Part #FSN-8501-30-WEVE-NCKL
4.4 out of 5 Customer Rating
Brand image

Fusion™ *CVR* ARGYLE 1 LGHT WALL SCONCE

  • Fast #
  • Part #JFSN850130WENC
  • Item #4985542
  • Manufacturer Part #FSN-8501-30-WEVE-NCKL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This fixture can be installed as an uplight or downlight
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fusion™
Height:
10-1/4 in
UL Listed:
Suitable for Damp Locations
UPC:
784689360586
Width:
9 in