8 x 12-37/100 in. Glue On PVC Escutcheon and Nozzle
G-O-N® 8 x 12-37/100 in. Glue On PVC Escutcheon and Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 63-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Nickel brass construction with bonded, threaded, and sealed PVC insert allowing nozzle to glue directly onto PVC pipe
- Easier installation of wall drainage
- PVC insert allows quick gluing
- Nickel brass finish provides professional appearance
- One step process
- Installs directly onto PVC drain pipe
- Sizes from 2" to 12"
- Glue-on-nozzle with integral PVC insert
- Optional bird screen
Documents
Specifications
- Application:
- Commercial, PVC Drain Pipe
- Collection:
- G-O-N®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Nickel Brass
- Depth:
- 5-31/50
- Diameter - Inside 1:
- 8-13/20
- Fits Pipe Size:
- 8 in
- Height:
- 10
- Material:
- Cast Nickel Brass, Plastic
- Material Type:
- PVC
- Product Type:
- Escutcheon and Nozzle
- UPC:
- 021449827102
- Width:
- 12-37/100