This product requires certification to purchase.

300mL Gel Hand Sanitizer

G STREAM

300mL Gel Hand Sanitizer

  • Fast #
  • Part #GGHS300
  • Item #8455394
  • Manufacturer Part #GHS300
5 out of 5 Customer Rating
G STREAM

300mL Gel Hand Sanitizer

  • Fast #
  • Part #GGHS300
  • Item #8455394
  • Manufacturer Part #GHS300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 28 Pallet: 2016
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 70% ethanol
  • Requires Certification

Documents

Dimensions & Measurements
Size
300 mL
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Ethanol
Warranty & Product Information
Application
Sanitizing
Green Seal Certified
No
Product Type
Hand Sanitizer