This product requires certification to purchase.

13G Cet Level A4 Seamless Knit Polyurethane Coated Gloves, M

G-Tek® PolyKor®

13G Cet Level A4 Seamless Knit Polyurethane Coated Gloves, M

Brand image
G-Tek® PolyKor®

13G Cet Level A4 Seamless Knit Polyurethane Coated Gloves, M

  • Fast #
  • Part #P16564M
  • Item #9534334
  • Manufacturer Part #16-564/M
4.8 out of 5 Customer Rating

X Points

$70.76
per 1 DOZEN

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • 1% Silicone Free
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A4
Coating:
Uncoated
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
M
Glove Type:
Cut Resistant



Ferguson Loader Loading animation for Ferguson.com