L Size Poly Cotton Glove
L Size Poly Cotton Glove
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Latex "Crinkle" coating provides superior grip in wet and dry conditions
- Knit Wrist helps prevent dirt and debris from entering the glove
- Seamless cotton/polyester knit shell is comfortable and flexible
- Ergonomic shaped curved finger pattern
- Breathable back for comfort
Documents
Specifications
- Coating:
- Latex
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Seamless
- Length:
- 10-1/5 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- Thickness:
- 10 ga
- UPC:
- 616314003042