This product requires certification to purchase.

S Size Plastic Glove with Polyurethane Coated Smooth Grip in Black

G-Tek® GP™

S Size Plastic Glove with Polyurethane Coated Smooth Grip in Black

  • Fast #
  • Part #P33B125S
  • Item #7784643
  • Manufacturer Part #33-B125/S
3.6 out of 5 Customer Rating
Brand image
G-Tek® GP™

S Size Plastic Glove with Polyurethane Coated Smooth Grip in Black

  • Fast #
  • Part #P33B125S
  • Item #7784643
  • Manufacturer Part #33-B125/S
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Breathable back for comfort
  • Pair packed for ease of distribution
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (33-B125V)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A1
ASTM:
ASTM F-1790 2004
Coating:
Polyurethane
Color Finish Category:
Blacks
Color Finish Name:
Black
Glove Size:
S
Glove Type:
Seamless
Length:
8-1/2 in
Material:
Plastic
Material Type:
Nylon
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Reusable:
Yes
Thickness:
13 ga
UPC:
616314054273