X Size Seamless Knit Glove 6 Dozen
X Size Seamless Knit Glove 6 Dozen
Package Quantity Info:
Pack: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
Documents
Specifications
- ANSI:
- ANSI A7
- Coating:
- Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Seamless
- Material:
- Kevlar, Plastic, Steel, Fiber
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 13 ga
- UPC:
- 616314207907