This product requires certification to purchase.

XXL Size Nitrile Kevlar®, Steel Fiber and Nylon Glove in Yellow and Black

G-Tek® KEV™

XXL Size Nitrile Kevlar®, Steel Fiber and Nylon Glove in Yellow and Black

  • Fast #
  • Part #P09K16002XL
  • Item #7658114
  • Manufacturer Part #09-K1600 2XL
5 out of 5 Customer Rating
Brand image
G-Tek® KEV™

XXL Size Nitrile Kevlar®, Steel Fiber and Nylon Glove in Yellow and Black

  • Fast #
  • Part #P09K16002XL
  • Item #7658114
  • Manufacturer Part #09-K1600 2XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 7
ASTM:
ASTM F-2992 2015
Coating:
Nitrile
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Disposable:
No
Glove Size:
XXL
Glove Type:
Automotive, Fishing Industries, General Maintenance, Glass Handling, Material Handling, Metal Stamping, Recycling, Sanitation, Waste Handling and Recycling
Length:
10-1/2 in
Material:
Fiber, Kevlar, Plastic, Steel
Material Type:
Nylon
Reusable:
No
Thickness:
13 ga
Width:
4-2/5 in