S Size 8-2/5 in. Polyurethane Gloves with Polyurethane Coated Palm in Grey
S Size 8-2/5 in. Polyurethane Gloves with Polyurethane Coated Palm in Grey
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (16-530V)
Documents
Specifications
- ANSI:
- ANSI Cut Level A3
- ASTM:
- ASTM F-2992 2015, ASTM F-1790 2005
- Coating:
- Polyurethane
- Color Finish Category:
- Greys
- Color Finish Name:
- Salt & Pepper
- Glove Size:
- S
- Glove Type:
- Cut Resistant
- Length:
- 8-2/5
- Material:
- Plastic
- Material Type:
- PolyKor
- Reusable:
- Yes
- Thickness:
- 13 ga
- UPC:
- 616314130861