This product requires certification to purchase.

Size L Polykor® Fiber Glove in Black

G-Tek®

Size L Polykor® Fiber Glove in Black

  • Fast #
  • Part #P16368S
  • Item #8952979
  • Manufacturer Part #16-368/L
4.6 out of 5 Customer Rating
Brand image
G-Tek®

Size L Polykor® Fiber Glove in Black

  • Fast #
  • Part #P16368S
  • Item #8952979
  • Manufacturer Part #16-368/L
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seamless construction offers increased comfort and breathability
  • PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Meets EN 1149 for protective clothing electrostatic properties
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 3
Coating:
Neofoam
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Glove Size:
L
Glove Type:
Seamless, Knit, Cut Resistant
Reusable:
Yes
Thickness:
18 ga
UPC:
616314249914