Size M Polykor® Fiber Glove in Black
Size M Polykor® Fiber Glove in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
- NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
- Seamless construction offers increased comfort and breathability
- Washable, resistant to chemicals, water, and ultraviolet light
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Meets EN 1149 for protective clothing electrostatic properties
Documents
Specifications
- ANSI:
- ANSI 3
- Coating:
- Neofoam®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Seamless, Knit, Cut Resistant
- Reusable:
- Yes
- Thickness:
- 18 ga