This product requires certification to purchase.

Size XXL Polykor® Fiber Glove in Black

G-Tek®

Size XXL Polykor® Fiber Glove in Black

  • Fast #
  • Part #P16368XXL
  • Item #8952981
  • Manufacturer Part #16-368/XXL
3.9 out of 5 Customer Rating
Brand image
G-Tek®

Size XXL Polykor® Fiber Glove in Black

  • Fast #
  • Part #P16368XXL
  • Item #8952981
  • Manufacturer Part #16-368/XXL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Meets EN 1149 for protective clothing electrostatic properties
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XXL
Thickness
18 ga
Characteristics & Features
Coating
Neofoam
Color Finish Category
Blacks
Color Finish Name
Black
Disposable
No
Glove Type
Seamless, Knit, Cut Resistant
Reusable
Yes
Warranty & Product Information
ANSI
ANSI 3
UPC
616314249938