8 in. Ductile Iron Flanged Swing Check Valve
Figure 200-DBF 8 in. Ductile Iron Flanged Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Maintenance free design
- Bubble tight sealing
- Full flow design
- Flexible disc successfully passed 1 million cycle test
- Water or sewage service
- 250 psi rated epoxy coated ductile iron body and cover
- One-piece nitrile covered DI/Steel disc closes smoothly without slamming to eliminate water hammer
- Horizontal or Vertical Installation
- Stainless steel cover fasteners standard
Specifications
- ANSI:
- ANSI B16.1 Class 125
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-508
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Figure 200-DBF
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 19-1/2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psi
- Recommended Valve Application:
- Sewage, Waste Water, Water
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flapper
- Valve Disc Material:
- Buna-N, Nylon, Steel
- Valve Seat Material:
- Ductile Iron
- Valve Size:
- 8 in
- Valve Type:
- Swing Check Valve
- Weight:
- 230 lb