6 in. Cast Iron Flanged Ball Check Valve
Figure 242-D 6 in. Cast Iron Flanged Ball Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for raw sewage and other viscous materials
- It has only one moving part and is completely maintenance free
- Full flow design
- Drop tight sealing
- Buna-N rubber or rubber-coated sinking ball
- Horizontal or Vertical Installation
Specifications
- ANSI:
- ANSI B16.1 Class 125
- ASTM:
- ASTM A-126 Class B
- Clean Bagged:
- No
- Coating:
- Enamel, Epoxy
- Collection:
- Figure 242-D
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 14 in
- Material:
- Cast Iron, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure - Maximum:
- 225 psi
- Recommended Valve Application:
- Sewage, Waste Water, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Iron
- Valve Size:
- 6 in
- Valve Type:
- Ball Check Valve
- Weight:
- 140 lb