This product requires certification to purchase.

3 in. Conduit Elbow

Gafco Industries

3 in. Conduit Elbow

  • Fast #
  • Part #GCC9M18
  • Item #9262912
  • Manufacturer Part #GCC9M18
4.8 out of 5 Customer Rating
Brand image
Gafco Industries

3 in. Conduit Elbow

  • Fast #
  • Part #GCC9M18
  • Item #9262912
  • Manufacturer Part #GCC9M18
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow, Straight
Material:
Steel