This product requires certification to purchase.

20.1 cu. ft. French Door Refrigerator in Panel Ready

Gaggenau

20.1 cu. ft. French Door Refrigerator in Panel Ready

  • Fast #
  • Part #GRVY497790
  • Item #10505112
  • Manufacturer Part #RVY497790
4 out of 5 Customer Rating
Brand image
Gaggenau

20.1 cu. ft. French Door Refrigerator in Panel Ready

  • Fast #
  • Part #GRVY497790
  • Item #10505112
  • Manufacturer Part #RVY497790
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dark brushed stainless steel interior, refined with solid anthracite aluminum elements
  • Warm white and glare-free LED light concept for optimal food presentation
  • Spacious freezing compartment with integrated ice maker
  • Guided interaction via intuitive touch display
  • Professional freshness system with five different climate zones
  • Solid anthracite aluminum door racks
  • Cushioned door closing system
  • Automatic defrosting with defrost water evaporation
  • Open door and malfunction warning system
  • Dynamic cold air distribution with multi-flow air system
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
10
CEC Compliant:
For Sale in CA
Capacity:
20.1 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Digital
Depth:
24 in
Energy Star Compliant:
Yes
Energy Star Most Efficient:
Yes
Freezer Capacity (Cu Ft):
6.9 cu ft
Height:
83-9/16 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Maximum Temperature:
8
Minimum Temperature:
2
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
13.2 cu ft
Refrigerator Type:
French Door
Temperature Range:
2 to 8 Deg C
UPC:
825225968078
Volts:
120V
Width:
35-1/4 in