23-9/16 in. Built-In Dishwasher in Panel Ready
200 Series 23-9/16 in. Built-In Dishwasher in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Six programmed with aqua sensor and three options, such as power to reduce the cycle time and intensive for particularly thorough cleaning in the lower basket
- Bright interior lighting
- TFT display indicating remaining or end time, refill for salt and rinsing agent, inflow of water
- Flexible cycle time reduction, even during an active cycle
- Information key with use indications
- Time delay up to 24 hr
- Info light
- Glass protection
- Load sensor
- Regeneration electronics
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13 Place Settings
- Collection:
- 200 Series
- Color Finish Name:
- Panel Ready
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 42 dB
- Depth:
- 21-5/8 in
- Energy Star Compliant:
- Yes
- Height:
- 32-3/16 in
- Installation Type:
- Cabinet Mount
- Interior Light:
- Yes
- Smart Home Enabled:
- Yes
- UPC:
- 825225971078
- Volts:
- 120V
- Watts:
- 1400 W
- Width:
- 23-9/16 in
- Wireless Communication:
- Wi-Fi