This product requires certification to purchase.

36 in. Induction Cooktop in Grey

Gaggenau

36 in. Induction Cooktop in Grey

  • Fast #
  • Part #GCX482612
  • Item #10875748
  • Manufacturer Part #CX482612
4.5 out of 5 Customer Rating
Brand image
Gaggenau

36 in. Induction Cooktop in Grey

  • Fast #
  • Part #GCX482612
  • Item #10875748
  • Manufacturer Part #CX482612
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One large cooking surface
  • Free positioning of cookware
  • All sizes and formats of cookware
  • TFT touch display for an intuitive control of all functions
  • Cooking sensor function for temperature control in pots
  • Professional cooking functions
  • Max power output for big cookware of up to 5.5 kW
  • Precision crafted 3 mm stainless steel frame
  • For surface-mount installation with a visible edge or for flush installation
  • Can be perfectly combined with other Vario 400 Series appliances
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
30
Burner Type:
Induction
CEC Compliant:
For Sale in CA
Color Finish Category:
Greys
Color Finish Name:
Grey
Control Type:
Touchpad
Depth:
20-1/2
Height:
4-1/4
Number of Burners:
1
Type:
GCX482612
UPC:
825225968139
Volts:
240V
Watts:
7200
Width:
30-5/8