7.5kW Propane Portable Generator
7.5kW Propane Portable Generator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 31.25
- Battery Size:
- 12V
- CARB OTC LEED Compliant:
- No
- Capacity:
- 6.9 gal
- Fuel Type:
- Propane
- Height:
- 27-9/100 in
- Hertz:
- 60
- Length:
- 27-9/50 in
- Origin:
- Global
- Phase:
- Single Phase
- Portable:
- Yes
- Power Source:
- Battery, Gas
- Product Type:
- Portable Generator
- RPM:
- 3600
- Type:
- G80110
- UPC:
- 696471099409
- Volts:
- 120/240V
- Weight:
- 204 lb
- Width:
- 27 in